This product requires certification to purchase.

3-Light Bath Light in Polished Chrome

Kichler Lighting

Jolie 3-Light Bath Light in Polished Chrome

  • Fast #
  • Part #KK45639CH
  • Item #5066357
  • Manufacturer Part #45639CH
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Jolie 3-Light Bath Light in Polished Chrome

  • Fast #
  • Part #KK45639CH
  • Item #5066357
  • Manufacturer Part #45639CH
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED
  • Requires Certification
Dimensions & Measurements
Depth
8 in
Height
9-1/4 in
Width
20-1/4 in
Characteristics & Features
Collection
Jolie
Color Finish Category
Chromes
Color Finish Name
Chrome
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Pear Shape
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
783927447904