This product requires certification to purchase.

52in. 5?Blade Indoor Ceiling Fan in Satin Black / Frosted White

Kichler Lighting

Kapono 52in. 5?Blade Indoor Ceiling Fan in Satin Black / Frosted White

  • Fast #
  • Part #KK330089SBK
  • Item #8081189
  • Manufacturer Part #330089SBK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Kapono 52in. 5?Blade Indoor Ceiling Fan in Satin Black / Frosted White

  • Fast #
  • Part #KK330089SBK
  • Item #8081189
  • Manufacturer Part #330089SBK
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Kapono 52 inch LED ceiling fan in a nickel finish with frosted white polycarbonate Lens comes with 4 trim ring finishes that can be switched to create your own unique mixed finish look
  • Requires Certification

Specifications

AMP:
0.61
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5620
Ceiling Fan Blade Finish:
Satin Black
Collection:
Kapono
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Color Temperature:
3000
Control Type:
Remote
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Height:
14-3/4
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1400
Material:
Plastic, Steel
Material Type:
Polycarbonate
Number Of Hours:
40000
Number of Blades:
5
Number of Lights:
1
RPM:
137
Size:
14-3/4 in x 52 in
UPC:
783927604031
Volts:
120V
Watts:
73
Width:
52