This product requires certification to purchase.

1?Light Wall Sconce with Clear Glass Cylinder in Chrome

Kichler Lighting

Kavi 1?Light Wall Sconce with Clear Glass Cylinder in Chrome

  • Fast #
  • Part #KK55209CH
  • Item #11655989
  • Manufacturer Part #55209CH
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Kavi 1?Light Wall Sconce with Clear Glass Cylinder in Chrome

  • Fast #
  • Part #KK55209CH
  • Item #11655989
  • Manufacturer Part #55209CH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • On its own or as a complement to other fixtures, this 1-light wall sconce is as versatile as can be. This fixture features elegant, sleek curves and fluted fine socket detailing to complement any bath space. Its clear glass offers ample lighting to the entire room and its European flare makes it the ultimate addition to soft modern environments. Must be installed horizontally; glass can be installed up or down.
  • Constructed from steel
  • Includes a clear glass shade
  • Requires (1) medium (E26) 75 watt bulb (not included)
  • Recommended for use with Vintage Edison style bulbs
  • Can be mounted to provide up or down lighting
  • ETL listed for damp locations
  • Covered by Kichler's 1 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Height
13 in
Weight
1.87 lb
Width
5 in
Characteristics & Features
Collection
Kavi
Color Finish Category
Chromes
Color Finish Name
Chrome
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
LED
Lighting Direction
Down Lighting, Up Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
1
Wall Sconce Type
Gooseneck
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
75 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
KK55209CH
UPC
783927053815