60W 1-Light Medium Incandescent Pendant Keller in Brushed Nickel
Keller™ 60W 1-Light Medium Incandescent Pendant Keller in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Keller™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 8 in
- Glass Type:
- Cased Opal
- Height:
- 44 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 783927356923
- Volts:
- 120V
- Watts:
- 60 W