15 x 20 in. 60W 1-Tier 3-Light Incandescent Traditional Chandelier in Black
Kennewick™ 15 x 20 in. 60W 1-Tier 3-Light Incandescent Traditional Chandelier in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Kennewick™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 20
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 15
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Size:
- 20 in x 15 in
- UPC:
- 783927011419
- Volts:
- 120V
- Watts:
- 60
- Width:
- 20