32.25in. 300W 4 Lights E26 Medium Vanity Fixture in Olde Bronze
Kennewick 32.25in. 300W 4 Lights E26 Medium Vanity Fixture in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sprinkling nostalgia into the present day is what the Kennewick collection is all about. It features classic silhouettes and gentle curves for a sophistication all its own
- Offers a classic design that works well with transitional, traditional or farmhouse decor
- Constructed of steel
- Fixture includes frosted glass shades
- (4) 75 watt maximum medium (E26) bulbs required
- Dimmable with compatible dimming bulbs
- Mountable in different orientations
- ETL rated for damp locations
- Fixture is covered under a 1 Year Limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Kennewick
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 6-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 9-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lights Included:
- No
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- UPC:
- 783927808668
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 32-1/4 in