75W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel
Kennewick™ 75W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mounts up or down
- Shade dimensions: 3.75" D X 6.75"
- Socket: 2 MED
- Wattage: 75W
Specifications
- Collection:
- Kennewick™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Satin Etched
- Height:
- 9-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 13-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 783927808606
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 13-1/4 in