42 in. 48W 5-Blade Ceiling Fan in Matte White
Kevlar® 42 in. 48W 5-Blade Ceiling Fan in Matte White
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Matte White/Weathered Copper Powder Coat/Weathered Steel Powder Coat/
- Dimming Notes: Recommended for use with Kichler Fan Controls
- Safety Rated: CSA UL Listed Wet
- Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: 153MM X 18MM , Blade Span 42
Specifications
- AMP:
- 0.4, 0.2
- Blade Pitch:
- 14°
- Blade Span:
- 42 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3535
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Kevlar®
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Diameter:
- 42
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 13-3/4
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Blades:
- 5
- RPM:
- 231
- Type:
- Fan Acessory
- UL Listed:
- Yes
- UPC:
- 783927520850
- Volts:
- 120V
- Watts:
- 48
- Width:
- 42