60W 1-Light 14 in. Brushed Natural Brass Wall Sconce
Kimrose™ 60W 1-Light 14 in. Brushed Natural Brass Wall Sconce
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The unique lux Art Deco details of these carefully crafted Kimrose fixtures are sure to start a conversation
- This Kimrose sconce makes it easy to extend style throughout your home. Its geometric shapes, rounded corners, gorgeous Brushed Natural Brass finish, and fluted glass exude Art Deco design at its most luxurious
- The fluted glass produces a subtle lighting effect that's luxuriously different. For a more general light, simply remove the shade
- One of the versatile fixtures, sconces can be used in your dining or living rooms, kitchen, or down a hallway. Place one on either side of a vanity mirror or your bed
- Takes one E12 up to 60W candelabra bulb or equivalent LED bulb
- The cylinders are clear, so they produce an ambient light, while their ribbing creates a unique, subtle lighting effect. For more natural lighting, simply remove the cylinders
Specifications
- ADA Compliant:
- No
- Collection:
- Kimrose™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Natural Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Ribbed
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- E12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Art Deco
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 783927003025
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 60 W
- Width:
- 4-1/2 in