150W 1-Light Medium Base Outdoor Pendant Lantern in Black
Kirkwood 150W 1-Light Medium Base Outdoor Pendant Lantern in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Black/Tannery Bronze/
- Safety Rated: ETL_Damp
- Additional Shade Information: CLEAR SEEDED
Specifications
- Collection:
- Kirkwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 8-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 18 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783927193788
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 8-1/2 in