18 x 10-1/2 in. 75W 1-Tier 3-Light Incandescent Industrial and Transitional Chandelier in Black
Kitner 18 x 10-1/2 in. 75W 1-Tier 3-Light Incandescent Industrial and Transitional Chandelier in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Additional Chain 4927BK
- Additional Stem 2999ACO
Recommended Accessories
Specifications
- Collection:
- Kitner
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Seeded Clear
- Height:
- 18-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 42 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Vintage, Industrial
- Material:
- Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- UL Listed:
- Yes
- UPC:
- 783927572606
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 10-1/2 in