This product requires certification to purchase.

75W 1-Light Medium E-26 Incandescent Pendant Light in Natural Brass

Kichler Lighting

Kitner 75W 1-Light Medium E-26 Incandescent Pendant Light in Natural Brass

  • Fast #
  • Part #KK52035NBR
  • Item #8130108
  • Manufacturer Part #52035NBR
3.8 out of 5 Customer Rating
Brand image
Kichler Lighting

Kitner 75W 1-Light Medium E-26 Incandescent Pendant Light in Natural Brass

  • Fast #
  • Part #KK52035NBR
  • Item #8130108
  • Manufacturer Part #52035NBR
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Natural Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Offers an industrial design that works well with farmhouse and modern decor
  • Sloped ceiling kit included
  • The Kitner 1 light pendant is perfect above a kitchen sink or in multiples above a kitchen island
  • Takes one medium E26 up to 75W bulb equivalent
  • The clear seeded glass provides a beautiful, ambient lighting to the entire room. Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture. It's a beautiful light source in your living space
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
14-3/4 in
Overall Height
53 in
Width
7 in
Characteristics & Features
Collection
Kitner
Color Finish Category
Brass Tones
Color Finish Name
Natural Brass
Dimmable
Yes
Glass Type
Seedy, Clear
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Industrial
Material
Glass, Steel
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ETL Listed
Yes
UPC
783927603348