75W 1-Light Medium E-26 Incandescent Pendant Light in Polished Nickel
Kitner 75W 1-Light Medium E-26 Incandescent Pendant Light in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Offers an industrial design that works well with farmhouse and modern decor
- Sloped ceiling kit included
- The Kitner 1 light pendant is perfect above a kitchen sink or in multiples above a kitchen island
- Takes one medium E26 up to 75W bulb equivalent
- The clear seeded glass provides a beautiful, ambient lighting to the entire room. Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture. It's a beautiful light source in your living space
Specifications
- Collection:
- Kitner
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 7
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Seedy, Clear
- Height:
- 14-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Overall Height:
- 53
- UPC:
- 783927603355
- Volts:
- 120V
- Watts:
- 75
- Width:
- 7