150W 1-Light 21-3/4 in. Outdoor Wall Sconce in Weathered Zinc
Lahden 150W 1-Light 21-3/4 in. Outdoor Wall Sconce in Weathered Zinc
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Lahden
- Color Finish Category:
- Greys
- Color Finish Name:
- Weathered Zinc
- Depth:
- 10
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Seedy
- Height:
- 21-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Country, Craftsman, Lodge
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 783927573160
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 150
- Width:
- 9