75W 1-Light Medium E-26 Incandescent Pendant in Classic Pewter
Lakum 75W 1-Light Medium E-26 Incandescent Pendant in Classic Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Lakum
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Classic Pewter
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 20
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 783927538275
- Volts:
- 120V
- Watts:
- 75
- Width:
- 10