75W 1-Light Medium E-26 Incandescent Pendant Light in Black
Lakum 75W 1-Light Medium E-26 Incandescent Pendant Light in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Can be used on angled ceiling
- Max hanging height: 58"
- The 1-light pendant in black from the Lakum™ collection combines a delicately styled clear glass shade with a spindle socket and head, a look made popular in antique wooden bedposts and table legs
- The result is an oversized pendant style that works in variety of decors
Specifications
- Collection:
- Lakum
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 19-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Overall Height:
- 58 in
- UPC:
- 783927602686
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 10 in