Landscape Accessories in Clear
Landscape Accessories in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Krypton light source
- Designed for use in Wedge sockets
- 24.4 watts
- S8 shape
- For 12v fixtures only
Documents
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- S8
- Light Bulb Type:
- Krypton
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783927021579
- Volts:
- 120V
- Watts:
- 24.4 W