4W LED Path Light in Textured Architectural Bronze
Landscape LED 4W LED Path Light in Textured Architectural Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Textured Architectural Bronze/Bronzed Brass/Copper/
- Safety Rated: ETL_Wet
Documents
Specifications
- Collection:
- Landscape LED
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Color Temperature:
- 2700
- Diameter:
- 6-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 15 in
- Length:
- 6-1/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783927429597
- Volts:
- 12V
- Watts:
- 4 W
- Width:
- 6-1/4 in