This product requires certification to purchase.

30-1/2 in. 100W 9-Light Medium E-26 Ceiling Mount Chandelier in OldeBronze

Kichler Lighting

Langford 30-1/2 in. 100W 9-Light Medium E-26 Ceiling Mount Chandelier in OldeBronze

  • Fast #
  • Part #KK1784OZ
  • Item #4601984
  • Manufacturer Part #1784OZ
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Langford 30-1/2 in. 100W 9-Light Medium E-26 Ceiling Mount Chandelier in OldeBronze

  • Fast #
  • Part #KK1784OZ
  • Item #4601984
  • Manufacturer Part #1784OZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Canyon Slate/Brushed Nickel/Olde Bronze/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: SATIN ETCHED WHITE
  • Requires Certification

Specifications

Collection:
Langford
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
30-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
9
UL Listed:
No
UPC:
783927407496
Volts:
120V
Watts:
100 W
Width:
33 in