This product requires certification to purchase.

75W 1-Light Incandescent Outdoor Wall Sconce in Architectural Bronze

Kichler Lighting

Lantana 75W 1-Light Incandescent Outdoor Wall Sconce in Architectural Bronze

  • Fast #
  • Part #KK9166AZ
  • Item #3880435
  • Manufacturer Part #9166AZ
4.8 out of 5 Customer Rating
Brand image
Kichler Lighting

Lantana 75W 1-Light Incandescent Outdoor Wall Sconce in Architectural Bronze

  • Fast #
  • Part #KK9166AZ
  • Item #3880435
  • Manufacturer Part #9166AZ
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Architectural Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Granite/Architectural Bronze/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: LIGHT UMBER ETCH
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Lantana
Color Finish Category:
Bronze Tones
Color Finish Name:
Architectural Bronze
Depth:
6 in
Diameter:
7 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
10 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Style:
Contemporary
Material:
Cast Aluminum
Number of Lights:
1
UL Listed:
No
UPC:
783927262682
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
75 W
Width:
7 in