LED Hardscape Fixture with Bracket in Textured Architectural Bronze
LED Hardscape Fixture with Bracket in Textured Architectural Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Textured Architectural Bronze/Bronzed Brass/Copper/Gray/Sand/Textured White/
- Safety Rated: ETL_Wet
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Color Temperature:
- 3000
- Diameter:
- 3 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 3/4 in
- Installation Type:
- Under Cabinet
- Length:
- 19 in
- Light Bulb Type:
- LED
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 9
- UL Listed:
- No
- UPC:
- 783927413169
- Volts:
- 120V
- Watts:
- 2.35 W