This product requires certification to purchase.

LED Standard Output Tape Light in Black

Kichler Lighting

LED Standard Output Tape Light in Black

  • Fast #
  • Part #KK6T110S30BK
  • Item #7172489
  • Manufacturer Part #6T110S30BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

LED Standard Output Tape Light in Black

  • Fast #
  • Part #KK6T110S30BK
  • Item #7172489
  • Manufacturer Part #6T110S30BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': White Material (Not Painted)/Black Material (Not Painted)/
  • Safety Rated: CSA UL Listed Dry
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Diameter:
1/2 in
Dimmable:
Yes
ETL Listed:
No
Length:
120 in
Light Bulb Type:
LED
Lighting Style:
Utility
Lumens:
125
Material:
Plastic
Material Type:
PCB
Number Of Hours:
50000 h
UL Listed:
Yes
UPC:
783927496964
Volts:
24V