LED Standard Output Tape Light in White
LED Standard Output Tape Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kichler standard output tape lights are an economical choice for accent lighting in hard-to-reach spaces.
- Available in 16 or 100 foot lengths and three color temperatures to meet the needs of any space
- 90+ CRI LEDs produce some of the best color in the industry
- Cuttable every 2.5" to customize the length
- Maximum run length of 16 feet
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Diameter:
- 1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Installation Type:
- Under Cabinet
- Length:
- 192 in
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Lumens:
- 120
- Material:
- Plastic
- Material Type:
- PCB
- Number Of Hours:
- 40000 h
- UL Listed:
- Yes
- UPC:
- 783927496681
- Volts:
- 12V
- Watts:
- 24 W
- Width:
- 1/2 in