This product requires certification to purchase.

12-67/100 in. 100 W 1-Light Medium Mini Pendant in Shadow Bronze

Kichler Lighting

Leeds™ 12-67/100 in. 100 W 1-Light Medium Mini Pendant in Shadow Bronze

  • Fast #
  • Part #KK42432SWZ
  • Item #4130595
  • Manufacturer Part #42432SWZ
3.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Leeds™ 12-67/100 in. 100 W 1-Light Medium Mini Pendant in Shadow Bronze

  • Fast #
  • Part #KK42432SWZ
  • Item #4130595
  • Manufacturer Part #42432SWZ
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Shadow Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Leeds™
Color Finish Category:
Bronze Tones
Color Finish Name:
Shadow Bronze
Glass Type:
Satin Etched Cased Opal
Height:
12-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Number of Lights:
1
UPC:
783927306737
Watts:
100 W
Width:
4-1/2 in