This product requires certification to purchase.

7-Blade Ceiling Fan in Distressed Black

Kichler Lighting

Lehr II Climates Collection 7-Blade Ceiling Fan in Distressed Black

  • Fast #
  • Part #KK310112DBK
  • Item #4820749
  • Manufacturer Part #310112DBK
4.1 out of 5 Customer Rating
Brand image
Kichler Lighting

Lehr II Climates Collection 7-Blade Ceiling Fan in Distressed Black

  • Fast #
  • Part #KK310112DBK
  • Item #4820749
  • Manufacturer Part #310112DBK
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Distressed Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Antique Satin Silver/Distressed Black/Tannery Bronze Powder Coat/White/Coffee Mocha/
  • Safety Rated: CSA UL Listed Wet
  • Additional Fan Information: Limited Lifetime Warranty, DC Motor, Size: 125MM , Blade Span 54
  • Requires Certification

Specifications

AMP:
0.54, 0.13
Blade Pitch:
12°
Blade Span:
54 in
CEC Compliant:
For Sale in CA
CFM:
5133 ft3/min
Ceiling Fan Blade Finish:
Distressed Black
Collection:
Lehr II Climates Collection
Color Finish Category:
Blacks
Color Finish Name:
Distressed Black
Diameter:
54 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
6
Glass Type:
Clear Polycarbonate
Height:
20-1/4 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Plastic
Material Type:
ABS, Thermoplastic
Number of Blades:
7
RPM:
106
UL Listed:
Yes
UPC:
783927416061
Volts:
120V
Watts:
31 W
Width:
54 in