This product requires certification to purchase.

52in. Indoor 5-Blade Brushed Nickel Ceiling Fan

Kichler Lighting

Lija 52in. Indoor 5-Blade Brushed Nickel Ceiling Fan

  • Fast #
  • Part #KK330140NI
  • Item #8081220
  • Manufacturer Part #330140NI
3.8 out of 5 Customer Rating
Brand image
Kichler Lighting

Lija 52in. Indoor 5-Blade Brushed Nickel Ceiling Fan

  • Fast #
  • Part #KK330140NI
  • Item #8081220
  • Manufacturer Part #330140NI
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lija 52 inch LED ceiling fan in nickel finish with etched cased opal glass features two-sided blades, walnut on one side and silver on the other
  • Requires Certification

Specifications

AMP:
0.51
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5093 ft3/min
Ceiling Fan Blade Finish:
Silver/Walnut
Collection:
Lija
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Control Type:
Remote
Dimmable:
Yes
Energy Star Compliant:
No
Fan Speeds:
2
Glass Type:
Etched Cased Opal
Height:
14-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1400
Material:
Glass, Steel
Number Of Hours:
40000 hr
Number of Blades:
4
Number of Lights:
1
RPM:
175
Size:
14-1/4 in x 52 in
UL Listed:
Suitable for Dry Locations
UPC:
783927851848
Volts:
120V
Watts:
61 W
Width:
52 in