This product requires certification to purchase.

75W 1-Light 17 in. Black Wall Sconce

Kichler Lighting

Linara 75W 1-Light 17 in. Black Wall Sconce

  • Fast #
  • Part #KK44170BK
  • Item #7912585
  • Manufacturer Part #44170BK
4.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Linara 75W 1-Light 17 in. Black Wall Sconce

  • Fast #
  • Part #KK44170BK
  • Item #7912585
  • Manufacturer Part #44170BK
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Black with Natural Brass finish on this Linara 1-light sconce, is like jewelry to the Matte Black metal slatted shade
  • A refreshing twist on contemporary and midcentury modern decor
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Linara
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
No
ETL Listed:
Yes
Height:
17 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
UPC:
783927568128
Volts:
120V
Watts:
75 W
Width:
7-1/4 in