75W 3-Light Medium E-26 Incandescent Pendant Light in Black
Linara 75W 3-Light Medium E-26 Incandescent Pendant Light in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 36 in
- Louvered shade; convertible pendant/semi-flush/ light effect
- Pendant height is adjustable via stems; slope ceiling compatible
- Dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb dimming specifications
- Pendant is perfect over a kitchen island or dining table; convert to a semi-flush to use in the foyer, mudroom or hallway
- Metal louvered shade offers a unique design element to any living space; works well with contemporary and midcentury modern decor
- Complete the look by adding coordinating Linara pieces in Natural Brass and Black
Recommended Accessories
Specifications
- Collection:
- Linara
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 18-1/2 in
- ETL Listed:
- Yes
- Height:
- 9-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century Modern
- Material:
- Steel
- Number of Lights:
- 3
- Overall Height:
- 48-1/4 in
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 783927015967
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 18-1/2 in