65 in. Wet?Rated DC Fan, Satin Black Finish with Six Blades & Integrated Selectable?CCT LED Light
Loa 65 in. Wet?Rated DC Fan, Satin Black Finish with Six Blades & Integrated Selectable?CCT LED Light
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- So soft, so smooth, this 65" ceiling fan is designed to meet the trend of clean, modern design and coordinate seamlessly with a variety of interior and exterior design styles including modern minimalist. Its large diameter circulates a considerable amount of air to create a desirable cooling effect in larger spaces. Plus, its CCT (Correlated Color Temperature) switch provides options to change light color between 3000k and 5000k during installation to accommodate decor and user preferences.
- Constructed from steel
- Fan is controllable by a remote (included)
- Can be installed on vaulted ceilings
- Fixture includes 4-1/2" downrod(s)
- Integrated LED lighting;For the utmost in versatility, its optional light cap gives you the choice of using the fan with or without a light source.
- Capable of being dimmed
- Rated for installation in wet locations
- It comes with a Limited Lifetime Warranty and is cETLus Safety Listed for Wet Locations. To clean, simply wipe with a damp cloth, avoiding moisture in or near the motor housing.
Documents
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 65 in
- Ceiling Fan Blade Finish:
- Satin Black
- Collection:
- Loa
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Temperature:
- 5000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 15 in
- Installation Type:
- Hanging Mount, Stem Mount, Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lights Included:
- Yes
- Lumens:
- 1600
- Material:
- Steel
- Number Of Hours:
- 50000 hr
- Number of Blades:
- 6
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- RPM:
- 120
- Type:
- KK310765SBK
- UPC:
- 783927055727
- Volts:
- 120V
- Watts:
- 74 W
- Width:
- 65 in