52 in. 5-Blade Indoor Ceiling Fan in Polished Nickel
Lucian 52 in. 5-Blade Indoor Ceiling Fan in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ships via: UPS
- Additional finishes: Brushed nickel/olde bronze/polished nickel/
- Safety rated: CSA UL listed dry
- Additional shade information: Etched cased opal
- Additional fan information: Limited lifetime warranty, AC induction motor, size: 172 mm x 20 mm, light kit included , blade span 52
- Bold, strong lines make this contemporary 52 inch Lucian fan a stand out in every space
- Featuring a polished nickel finish and five-blades
- A clean look makes it appropriate for a variety of areas - from family rooms to dining rooms and everything in between
Specifications
- AMP:
- 0.6
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5356 ft3/min
- Ceiling Fan Blade Finish:
- Black/Silver
- Collection:
- Lucian
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Cased Opal, Frosted
- Height:
- 14-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 52 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1600
- Lumens per Watt:
- 94
- Material:
- Glass, Steel, Wood
- Number Of Hours:
- 40000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 155
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 783927543484
- Volts:
- 110/120V
- Watts:
- 72 W
- Width:
- 52 in