60 in. 5-Blade Indoor Ceiling Fan in Satin Black
Lucian II 60 in. 5-Blade Indoor Ceiling Fan in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Bold, strong lines make this soft modern ceiling fan stand out in every space. Offering a clean, stylish presentation, the Lucian collection fits nicely in a variety of areas, including the family rooms, dining rooms, and everything in between
- Steel body and plywood blades are ideal for long-term use
- Its pull chain allows you to adjust the air flow to your comfort level; choose from 3 speeds
- AC motor fans are simple to install and pair to controls and are easily compatible with a variety of optional accessories
- Compatible with Kichler optional accessory light kits (sold separately)
- Brushed nickel/matte white/olde bronze/satin black
Recommended Accessories
Specifications
- AMP:
- 0.57, 0.28
- Blade Pitch:
- 14°
- Blade Span:
- 60 in
- CFM:
- 5190 ft3/min
- Ceiling Fan Blade Finish:
- Silver/Black
- Collection:
- Lucian II
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Control Type:
- Pull Chain
- Dimmable:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 14-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Downrod, Ceiling Mount
- Length:
- 60 in
- Lighting Style:
- Soft, Modern
- Material:
- Steel
- Number of Blades:
- 5
- RPM:
- 111
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 783927600859
- Volts:
- 120V
- Watts:
- 84 W
- Width:
- 60 in