52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Olde Bronze
Lydra™ 52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The 52 inch Lydra™ Fan LED Ceiling Fan features a Clear Seeded Glass shade with an Olde Bronze™ body and Dark Walnut and Medium Oak reversible blades
- Lydra brings distinction to vintage coastal, vintage industrial, and updated traditional environments
- Lydra lets its LED bulbs shine through the always-unique Clear Seeded Glass. This type of glass features a wavy texture of bubbles that adds dimension without sacrificing illumination
- With blades made from ABS plastic and glass that's seeded, this fixture is durable enough for damp settings
- Add a flair all your own to your family room, kitchen, bedroom, living room, or outdoor overhang
- LED light source
- The Lydra ceiling fan gives your room an ambient glow for a beautiful lighting foundation
- Go ahead. Make your indoor and outdoor settings the envy of the town
- Install with included downrod
Specifications
- AMP:
- 0.4
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 1795 ft3/min
- Ceiling Fan Blade Finish:
- Dark Walnut/Weathered Medium Oak
- Collection:
- Lydra™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Color Temperature:
- 2700
- Control Type:
- Wall Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 18-1/2 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Coastal
- Lumens:
- 900
- Lumens per Watt:
- 75
- Material:
- Steel, Plastic
- Material Type:
- ABC
- Number of Blades:
- 5
- Number of Lights:
- 3
- RPM:
- 153
- UL Listed:
- Yes
- UPC:
- 783927001083
- Volts:
- 120V
- Watts:
- 48 W