This product requires certification to purchase.

100W 1-Light Medium Lantern in Architectural Bronze

Kichler Lighting

Lyndon 100W 1-Light Medium Lantern in Architectural Bronze

  • Fast #
  • Part #KK49445AZ
  • Item #4504461
  • Manufacturer Part #49445AZ
3.1 out of 5 Customer Rating
Brand image
Kichler Lighting

Lyndon 100W 1-Light Medium Lantern in Architectural Bronze

  • Fast #
  • Part #KK49445AZ
  • Item #4504461
  • Manufacturer Part #49445AZ
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Architectural Bronze/Brushed Aluminum/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Documents

Dimensions & Measurements
Depth
8 in
Diameter
6 in
Height
15 in
Width
6 in
Characteristics & Features
Collection
Lyndon
Color Finish Category
Bronze Tones
Color Finish Name
Architectural Bronze
Dimmable
No
Glass Type
Clear Polycarbonate
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Pear Shape
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Aluminum
Number of Lights
1
Wall Sconce Type
Outdoor
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
783927393324