This product requires certification to purchase.

17-1/4 x 5-1/2 in. 60W 3-Light Incandescent Transitional Flush Mount Ceiling Fixture in Black

Kichler Lighting

Lytham 17-1/4 x 5-1/2 in. 60W 3-Light Incandescent Transitional Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #KK42275BK
  • Item #9695216
  • Manufacturer Part #42275BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Lytham 17-1/4 x 5-1/2 in. 60W 3-Light Incandescent Transitional Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #KK42275BK
  • Item #9695216
  • Manufacturer Part #42275BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Function meets versatility in the Lytham flush mount light, ideal for soft modern design environments
  • Add the Lytham flush mount light to a hallway or bedroom
  • Takes three E26 medium base up to 60W incandescent bulbs or LED equivalent, not included
  • This fixture provides beautiful, ambient light to the space it occupies
  • Requires Certification

Specifications

Application:
Bedroom, Hallways
Collection:
Lytham
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched, Frosted
Height:
5-1/2 in
Installation Type:
Ceiling Mount, Flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Glass, Steel
Number of Lights:
3
UPC:
783927011105
Volts:
120V
Watts:
60 W
Width:
17-1/4 in