This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Mini Pendant in Natural Brass

Kichler Lighting

Maclain 100W 1-Light Medium E-26 Incandescent Mini Pendant in Natural Brass

  • Fast #
  • Part #KK43743NBR
  • Item #7172247
  • Manufacturer Part #43743NBR
3.7 out of 5 Customer Rating
Brand image
Kichler Lighting

Maclain 100W 1-Light Medium E-26 Incandescent Mini Pendant in Natural Brass

  • Fast #
  • Part #KK43743NBR
  • Item #7172247
  • Manufacturer Part #43743NBR
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ships Via: UPS
  • Additional Finishes': Natural Brass/
  • Safety Rated: ETL_Dry
  • Requires Certification
Dimensions & Measurements
Diameter
10 in
Height
12-1/2 in
Width
10 in
Characteristics & Features
Collection
Maclain
Color Finish Category
Brass Tones
Color Finish Name
Natural Brass
Dimmable
No
Glass Type
Clear Polycarbonate
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Pear Shape
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
1
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
783927466783