This product requires certification to purchase.

1-Light Wall Sconce, Brushed Nickel Finish

Kichler Lighting

Madden 1-Light Wall Sconce, Brushed Nickel Finish

  • Fast #
  • Part #KK55183NI
  • Item #10400354
  • Manufacturer Part #55183NI
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Madden 1-Light Wall Sconce, Brushed Nickel Finish

  • Fast #
  • Part #KK55183NI
  • Item #10400354
  • Manufacturer Part #55183NI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Madden wall sconce illuminates your space with its clean, modern aesthetic. Elegant stacking details and soft curves pair well with various decor. Madden is the perfect accent.
  • Ideal for your bathroom, powder room, sides of fireplace, down a hallway, in kitchen, or bedroom
  • Constructed from steel
  • Requires (1) medium (E26) 75 watt bulb (not included)
  • Capable of being dimmed
  • Rated for installation in damp locations
  • Covered by Kichler's 1 year limited manufacturer warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
14-3/4 in
Width
5 in
Characteristics & Features
Collection
Madden
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Steel
Number of Lights
1
Wall Sconce Type
Upward Arm
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
75 W
Warranty & Product Information
Type
KK55183NI
UPC
783927047111