100W 1-Light E26 Mini Pendant in Black / Clear Glass
Madden 100W 1-Light E26 Mini Pendant in Black / Clear Glass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Minimalism meets elegance, as Madden embraces a soft modern aesthetic
- Black is a simple yet elegant neutral finish that adds refinement to any setting
- Clear glass shades allow for perfect task lighting illumination
- Requires one E-26 medium up to 75 W bulb or equivalent LED bulb, not included
- Hang with included stems, accessory stems available for purchase, sloped ceiling compatible
- Ideal for your bathroom, powder room, sides of fireplace, kitchen or bedroom
- Rated for installation in dry locations
- Covered by Kichler's 1 year limited manufacturer warranty
Specifications
- Collection:
- Madden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7 in
- Diameter:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 15 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- Minimum Height:
- 19-1/4 in
- Number of Lights:
- 1
- Overall Height:
- 55-1/4 in
- UPC:
- 783927047265
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 7 in