This product requires certification to purchase.

24" 225W 3-Light E26 Vanity Fixture in Champagne Bronze

Kichler Lighting

Madden 24" 225W 3-Light E26 Vanity Fixture in Champagne Bronze

  • Fast #
  • Part #KK55185CPZ
  • Item #10400368
  • Manufacturer Part #55185CPZ
4.7 out of 5 Customer Rating
Brand image
Kichler Lighting

Madden 24" 225W 3-Light E26 Vanity Fixture in Champagne Bronze

  • Fast #
  • Part #KK55185CPZ
  • Item #10400368
  • Manufacturer Part #55185CPZ
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Madden vanity illuminates your space with its clean, modern aesthetic. Elegant stacking details and soft curves pair well with various decor. Madden instantly updates your bathroom.
  • Perfect for over a single vanity with plenty of mirror space in your bathroom or powder room
  • Constructed from steel
  • Requires (3) medium (E26) 75 watt bulbs (not included)
  • Capable of being dimmed
  • Can be mounted to provide up or down lighting
  • Rated for installation in damp locations
  • Covered by Kichler's 1 year limited manufacturer warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Madden
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Dimmable:
Yes
Height:
10-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lights Included:
No
Material:
Steel
Number of Lights:
3
UPC:
783927047203
Volts:
120V
Watts:
225 W
Width:
24 in