24.25in. 225W 3-Lights E26 Medium Vanity Fixture in Black
Madden 24.25in. 225W 3-Lights E26 Medium Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Madden vanity illuminates your space with its clean, modern aesthetic. Elegant stacking details and soft curves pair well with various decor. Madden instantly updates your bathroom.
- Perfect for over a single vanity with plenty of mirror space in your bathroom or powder room
- Constructed from steel
- Requires (3) medium (E26) 75 watt bulbs (not included)
- Capable of being dimmed
- Can be mounted to provide up or down lighting
- Rated for installation in damp locations
- Covered by Kichler's 1 year limited manufacturer warranty
Documents
Specifications
- Collection:
- Madden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 3
- UPC:
- 783927047180
- Volts:
- 120V
- Watts:
- 225 W
- Width:
- 24 in