300W 5 Light 26in. Wide 1?Tier Chandelier with Swooping Arms in Black
Madden 300W 5 Light 26in. Wide 1?Tier Chandelier with Swooping Arms in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featuring swooping long arms, soft curves, stacking details, and a clean silhouette, the Madden chandelier unites soft modern with a touch of updated traditional for a collection that can easily mingle with a variety of styles. Its exposed bulbs lets you customize its look. For a more modern look, consider a clear or white globe bulb and for a more classic look, consider a candelabra.
- Change the bulb to customize your look, from candelabra to globe to tube
- Ideal in a kitchen or living room, office, or bedroom
- Constructed from steel
- Can be installed on vaulted ceilings
- Requires (5) candelabra (E12) 60 watt bulbs (not included)
- Capable of being dimmed
- Rated for installation in dry locations
- Covered by Kichler's 1 year limited manufacturer warranty
Documents
Specifications
- Collection:
- Madden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 26 in
- Dimmable:
- Yes
- Height:
- 17 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Type:
- KK52717BK
- UPC:
- 783927046985
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 26 in