39.75 in. 12?Light Multi?Tier Chandelier in Champagne Bronze
Madden 39.75 in. 12?Light Multi?Tier Chandelier in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featuring swooping long arms, soft curves, stacking details, and a clean silhouette, the Madden chandelier unites soft modern with a touch of updated traditional for a collection that can easily mingle with a variety of styles. Its exposed bulbs lets you customize its look. For a more modern look, consider a clear or white globe bulb and for a more classic look, consider a candelabra.
- Change the bulb to customize your look, from candelabra to globe to tube
- Ideal in a kitchen, dining room, or foyer
- Constructed from steel
- Can be installed on vaulted ceilings
- Requires (6) candelabra (E12) 60 watt bulbs (not included)
- Capable of being dimmed
- Rated for installation in dry locations
- Covered by Kichler's 1 year limited manufacturer warranty
Documents
Specifications
- Collection:
- Madden
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 38
- Dimmable:
- Yes
- Height:
- 18-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Type:
- KK52719CPZ
- UPC:
- 783927047098
- Volts:
- 120V
- Watts:
- 360
- Width:
- 38