This product requires certification to purchase.

4-Light 34in. Wide Vanity -Light Fixture in Black

Kichler Lighting

Madden 4-Light 34in. Wide Vanity -Light Fixture in Black

  • Fast #
  • Part #KK55186BK
  • Item #10400372
  • Manufacturer Part #55186BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Madden 4-Light 34in. Wide Vanity -Light Fixture in Black

  • Fast #
  • Part #KK55186BK
  • Item #10400372
  • Manufacturer Part #55186BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Madden vanity illuminates your space with its clean, modern aesthetic. Elegant stacking details and soft curves pair well with various decor. Madden instantly updates your bathroom.
  • Perfect for over a single or double vanity with plenty of mirror space in your bathroom
  • Constructed from steel
  • Requires (4) medium (E26) 75 watt bulbs (not included)
  • Capable of being dimmed
  • Can be mounted to provide up or down lighting
  • Rated for installation in damp locations
  • Covered by Kichler's 1 year limited manufacturer warranty
  • Requires Certification

Documents


Specifications

Collection:
Madden
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
Height:
10-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
4
Type:
KK55186BK
UPC:
783927047227
Volts:
120V
Watts:
300 W
Width:
34 in