This product requires certification to purchase.

4-Light Semi-Flush Mount Chandelier in Champage Bronze

Kichler Lighting

Madden 4-Light Semi-Flush Mount Chandelier in Champage Bronze

  • Fast #
  • Part #KK52716CPZ
  • Item #10400308
  • Manufacturer Part #52716CPZ
4.1 out of 5 Customer Rating
Brand image
Kichler Lighting

Madden 4-Light Semi-Flush Mount Chandelier in Champage Bronze

  • Fast #
  • Part #KK52716CPZ
  • Item #10400308
  • Manufacturer Part #52716CPZ
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Featuring swooping long arms, soft curves, stacking details, and a clean silhouette, the Madden convertible chandelier unites soft modern with a touch of updated traditional for a collection that can easily mingle with a variety of styles. Its exposed bulbs lets you customize its look. For a more modern look, consider a clear or white globe bulb and for a more classic look, consider a candelabra.
  • Change the bulb to customize your look, from candelabra to globe to tube
  • Ideal in an entryway, breakfast nook, or laundry room
  • Constructed from steel
  • Can be installed on vaulted ceilings
  • Requires (4) Mini candelabra (E11) 60 watt bulbs (not included)
  • Capable of being dimmed
  • Rated for installation in dry locations
  • Covered by Kichler's 1 year limited manufacturer warranty
  • Requires Certification

Specifications

Collection:
Madden
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
20
Dimmable:
Yes
Height:
16-3/4
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Mini Candelabra E-11
Light Bulb Shape Code:
B10
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
4
Number of Tiers:
1
Type:
KK52716CPZ
UPC:
783927047357
Volts:
120V
Watts:
240
Width:
20