75W 1-Light 14.75in. Wall Sconce in Black
Madden 75W 1-Light 14.75in. Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Madden wall sconce illuminates your space with its clean, modern aesthetic. Elegant stacking details and soft curves pair well with various decor. Madden is the perfect accent.
- Ideal for your bathroom, powder room, sides of fireplace, down a hallway, in kitchen, or bedroom
- Constructed from steel
- Requires (1) medium (E26) 75 watt bulb (not included)
- Capable of being dimmed
- Rated for installation in damp locations
- Covered by Kichler's 1 year limited manufacturer warranty
Documents
Specifications
- Collection:
- Madden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- Height:
- 14-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UPC:
- 783927047104
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 75 W
- Width:
- 5 in