22-3/4 x 9-1/2 in. 1-Light Outdoor Post Mount in Tannery Bronze
Madison 22-3/4 x 9-1/2 in. 1-Light Outdoor Post Mount in Tannery Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Tannery Bronze/Black/White/
- Safety Rated: ETL_Wet
- Additional Shade Information: CLEAR BEVELED
Specifications
- Collection:
- Madison
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tannery Bronze
- Diameter:
- 9-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 21-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Fan Accessory
- UL Listed:
- No
- UPC:
- 783927136549
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 9-1/2 in