52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Satin Black
Maeve™ 52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Finish and Blade Variations: The Stainless Steel finish includes Silver blades
- The Satin Black finish includes Satin Black / Silver reversible blades
- Matte White finish includes reversible Matte White/Silver fan blades
- Constructed from steel
- Includes a frosted glass shade
- Fan is controllable by a remote (included)
- Can be installed on sloped ceilings
- Integrated dimmable LED lighting
- Uses a standard reversible AC motor
- ETL rated for dry locations
Specifications
- AMP:
- 0.44
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 1655 ft3/min
- Ceiling Fan Blade Finish:
- Satin Black/Silver
- Collection:
- Maeve™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Height:
- 15 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1400
- Lumens per Watt:
- 82
- Material:
- Steel, Plastic
- Material Type:
- ABC
- Number Of Hours:
- 40000 hr
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 150
- UL Listed:
- Yes
- UPC:
- 783927000031
- Volts:
- 120V
- Watts:
- 52 W
- Width:
- 52 in