15-1/2 x 7-3/4 in. 60W 2-Light Flush Mount Ceiling Fixture in Classic Pewter
Malen 15-1/2 x 7-3/4 in. 60W 2-Light Flush Mount Ceiling Fixture in Classic Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Inspired by the notion of holding and resting, the Malen flush mount is sheer elegance its fabric shade nestles into on-trend metal uprights its satin etched painted glass bottom softens the light as it illuminates your space
- Refresh your traditional space with an updated style
- A classic silver metallic base elevated by areas of darker oxidation, classic pewter has the richness of vintage silver
- Its refined white etched glass diffuser beautifully illuminates and comes off for easy cleaning
- Perfect for your bedroom, hallway, kitchen, or smaller mudroom
- Takes two E26 up to or equivalent LED bulbs, not included
Specifications
- Collection:
- Malen
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Classic Pewter
- Depth:
- 15-1/2 in
- Dimmable:
- Yes
- Glass Type:
- Etched
- Height:
- 7-3/4 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- Number of Lights:
- 2
- UPC:
- 783927027854
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15-1/2 in