This product requires certification to purchase.

60W 2-Light Outdoor Wall Fixture in Olde Bronze

Kichler Lighting

Manningham 60W 2-Light Outdoor Wall Fixture in Olde Bronze

  • Fast #
  • Part #KK49385OZ
  • Item #4821045
  • Manufacturer Part #49385OZ
3.1 out of 5 Customer Rating
Brand image
Kichler Lighting

Manningham 60W 2-Light Outdoor Wall Fixture in Olde Bronze

  • Fast #
  • Part #KK49385OZ
  • Item #4821045
  • Manufacturer Part #49385OZ
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Olde Bronze/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Manningham
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Depth:
10 in
Diameter:
7-1/2 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
18-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
2
UL Listed:
No
UPC:
783927383035
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
7-1/2 in