4-Blade Ceiling Fan in Weathered Zinc
Maor Patio Collection 4-Blade Ceiling Fan in Weathered Zinc
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Additional Finishes: Olde Bronze/Distressed Black/Weathered Zinc
- Safety Rated: ETL Damp
- Additional Shade Information: ETCHED CASED OPAL
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 212MM X 20MM , Light Kit Included , Blade Span 65
Specifications
- AMP:
- 0.72, 0.31
- Blade Pitch:
- 13°
- Blade Span:
- 65 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 8093
- Ceiling Fan Blade Finish:
- Weathered Zinc
- Collection:
- Maor Patio Collection
- Color Finish Category:
- Greys
- Color Finish Name:
- Weathered Zinc
- Color Temperature:
- 3000
- Diameter:
- 65
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 17-1/2
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 4
- Number of Lights:
- 1
- RPM:
- 132
- Type:
- Fan Acessory
- UL Listed:
- No
- UPC:
- 783927449267
- Volts:
- 120V
- Watts:
- 17
- Width:
- 65