4?Light Opal Glass Vanity Light 33.25in in Champagne Bronze
Marant 4?Light Opal Glass Vanity Light 33.25in in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featuring a clean luxe casted arm and white opal glass shade, this 4-light vanity offers a full room glow. Designed with ascending contours and a robust frame, this collection is the perfect addition to any room. Whether working with a complementary fixture or holding its own, it's sure to stand out. Must be installed horizontally; glass can be installed up or down.
- Constructed from steel
- Includes opal glass shades
- Requires (4) medium (E26) 75 watt bulbs (not included)
- Capable of being dimmed
- Can be mounted to provide up or down lighting
- ETL listed for damp locations
- Covered by Kichler's 1 year limited manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Marant
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 9-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Type:
- KK55217CPZ
- UPC:
- 783927054331
- Volts:
- 120V
- Watts:
- 300
- Width:
- 33-1/4